![abbaf140301113](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/454194127.jpg?preset=medium)
ABB AF140-30-11-13 200Amp 100-250V 50/60Hz 3-Pole AF140 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 690 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Full Load Current | 130 A | Power Rating | 37 - 90 kW |
Phase | 1/3 | Contact Configuration | 3 NO, 1 NO, 1 NC |
Contact Rating | 135 A | Number of Poles | 3 |
Terminal Connection | Double Clamp | Dimensions | 126 mm L x 90 mm W x 150 mm H |
Mounting Type | DIN Rail | Voltage Rating | 600 VAC, 100 - 250 VDC |
Amperage Rating | 80 - 140 A | Frequency Rating | 50/60 Hz |
HP Rating | 40 - 100 hp | Conductor Size | 10 - 70 mm² Flexible, 10 - 95 mm² Copper Rigid |
Degree of Protection | IP10, IP20 | NEMA Rating | NEAM 4 |
Temperature Rating | -40 to 70 °C | Environmental Conditions | 3000 m Altitude |
Standards | RoHS Compliant, UL E312527, UL Listed |
Packages
1 - UNIT - 1 |