![abbaf140301114](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305393825.jpg?preset=medium)
ABB AF140-30-11-14 200Amp 250-500V 50/60Hz 3-Pole AF140 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 690 V. Operated with wide control voltage range 250-500 V, 50/60 Hz and DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 250 - 500 VAC |
Power Rating | 37 kW at 220/230/240 V, 75 kW at 380/400 V, 75 kW at 415/690 V, 90 kW at 440/500 V | Phase | 1 or 3 |
Contact Configuration | 3 NO Main, 1 NO, 1 NC | Number of Poles | 3 |
Terminal Connection | Double Clamp, Screw | Dimensions | 126 mm L x 90 mm W x 150 mm H |
Voltage Rating | 690 VAC | Amperage Rating | 200 A at 690 V (44 °C), 160 A at 690 V (70 °C) (1-Phase), 140 A at 220/230/240/380/400/415/440 V, 130 A at 500 V, 80 A at 690 V (3-Phase) |
Frequency Rating | 50/60 Hz | HP Rating | 40 hp at 200/208 VAC, 50 hp at 220 - 240 VAC, 100 hp at 440 - 480 VAC, 125 hp at 550 - 600 VAC |
Degree of Protection | IP20, IP00 | Temperature Rating | -25 to 50 °C |
Environmental Conditions | -40 to 70 °C Storage | Standards | UL Listed, CSA CB, CCC, CE Certified, RINA, RoHS Compliant |
Application | For Motor Starting, Isolation, By-Pass and Distribution Application | UPC | 888614230200 |
Packages
1 - UNIT - 1 |