Abbotsford
abbaf16301014

ABB AF16-30-10-14 250-500V 50/60HZ-DC 3-Pole AF16 Series Contactor

Price $144.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF16-30-10-14

Description

AF16 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Contactors Coil Voltage 24 - 500 VAC, 20 - 500 VDC
Power Rating 4 kW at 220/230/240 V, 7.5 kW at 380/400 V, 9 kW at 415/440/500/690 V Phase 1 or 3
Contact Configuration 1 NO Auxiliary, 3 NO Main Number of Poles 3
Terminal Connection Screw Dimensions 45 mm W x 77 mm D x 86 mm H
Mounting Type Front and Side Series/Model AF16
Voltage Rating 690 V Amperage Rating 30 A
Frequency Rating 50/60 Hz HP Rating 3 hp at 240 VAC, 1.5 hp 120 VAC (1-Phase), 5 hp at 220/240 VAC, 10 hp at 440/480 VAC, 15 hp at 550/600 VAC, 5 hp at 200/208 VAC (3-Phase)
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Environmental Conditions -60 to 80 °C Storage Temperature Standards CB, CCC, CE, cUL Listed, DNV, EAC, RINA, RoHS Compliant, CSA Certified
Application For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads UPC 804325538572

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok