Abbotsford
abbaf16400013

ABB AF16400013 4-Pole 100-250V 50/60HZ-DC AF16 Series Contactor

Price $202.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF16-40-00-13

Description

AF16 4-pole contactors are used for controlling power circuits up to 690 V AC and 440 V DC. They are mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces...). AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 4-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 4 N.O. main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Coil Voltage 100 - 250 VAC/VDC
Contact Configuration 4 NO Main Number of Poles 4
Terminal Connection Screw Dimensions 45 mm W x 77 mm H x 86 mm D
Mounting Type Front and Side Series/Model AF16
Voltage Rating 690 VAC, 440 VDC Amperage Rating 30 A
Frequency Rating 50/60 Hz HP Rating 15 hp at 500 - 600 V
Conductor Size 10 AWG Temperature Rating -25 to 60 °C
Environmental Conditions -60 to 80 °C Storage Temperature, 3000 m Altitude Standards CB, CCC, CE, DNV, RINA Certified, RoHS Compliant, cUL Listed
Application For Controlling Non-Inductive or Slightly Inductive Loads (Resistance Furnaces) UPC 804325539036

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok