ABB AF190-30-11-12 156Amp 130V 3-Phase AF190 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 48-130 V, 50/60 Hz and DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 48 - 130 VAC/VDC |
Phase | 3 | Contact Configuration | 3 NO Main, 1 NO, 1 NC Auxiliary |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 105 mm W x 152 mm H x 196 mm D | Series/Model | AF190 |
Voltage Rating | 1000 V | Amperage Rating | 156 A |
Frequency Rating | 50/60 Hz | HP Rating | 150 hp at 500 - 600 V |
Conductor Size | 250 MCM | Temperature Rating | -25 to 55 °C |
Environmental Conditions | -40 to 70 °C Storage, 3000 m Altitude | Standards | CB, CE, RINA Certified, RoHS Compliant |
Application | For Motor Starting, Isolation, By-Pass and Distribution Application Up to 1000 V | UPC | 888614119666 |
Packages
1 - UNIT - 1 |