![abbaf205301112](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335539517.jpg?preset=medium)
ABB AF205-30-11-12 192Amp 48-130V 3-Phase AF205 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 48-130 V, 50/60 Hz and DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Power Rating | 160 kW at 690 V, 132 kW at 440/500/1000 V, 55 kW at 220/230/240 V, 110 kW at 380/400/415 V | Phase | 3 |
Contact Configuration | 3 NO, 0 NC Main, 1 NO, 1 NC Auxiliary | Number of Poles | 3 |
Terminal Connection | Main Circuit Bar | Dimensions | 105 mm W x 152 mm D x 196 mm H |
Voltage Rating | 1000 V | Amperage Rating | 100 A at 1000 V, 205 A at 220/230/240/380/400/415/440 V, 186 A at 500 V, 165 A at 690 V |
Frequency Rating | 50/60 Hz | HP Rating | 60 hp at 200/280 VAC, 75 hp at 220/240 VAC, 150 hp at 440/480 VAC, 200 hp at 550/600 VAC |
Degree of Protection | IP00, IP20 | Temperature Rating | -25 to 50 °C |
Environmental Conditions | -40 to 70 °C Storage Temperature | Standards | UL Listed, ABS, BV, CB Approved, CCC, CCS, cUL Listed, CE Certified, DNV, DNV GL, EAC, KC, LR, PRS Certified, RINA, RMRS, RoHS Compliant |
Application | For Various Uses such as Motor Starting, Isolation, By-Pass and Distribution Uses | UPC | 888614134638 |
Packages
1 - UNIT - 1 |