![abbaf205301113](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335539517.jpg?preset=medium)
ABB AF205-30-11-13 192A 100-250VAC 3-Pole AF205 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC.
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 100 - 250 VAC/VDC |
Contact Configuration | 3 NO Main, 1 NO, 1 NC Auxiliary | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 105 mm W x 152 mm H x 196 mm D |
Series/Model | AF205 | Voltage Rating | 1000 V |
Amperage Rating | 192, 300 A | Frequency Rating | 50/60 Hz |
HP Rating | 200 hp at 500 - 600 V | Conductor Size | 2 x 350 MCM |
Temperature Rating | -25 to 50 °C | Environmental Conditions | -40 to 70 °C Storage, 3000 m Altitude |
Standards | CB, CE, RINA Certified, RoHS Compliant | Application | For Motor Starting, Isolation, By-Pass and Distribution Application Up to 1000 V |
UPC | 888614148017 |
Packages
1 - UNIT - 1 |