Abbotsford
abbaf26300013

ABB AF26-30-00-13 45Amp 100-250V 50/60HZ 3-Pole AF26 Series Non-Reversing Across The Line Contactor

Price $118.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SBL237001R1300

Description

AF26 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Coil Voltage 100 - 250 VAC/VDC Power Rating 6.5 kW at 220/230/240 V, 11 kW at 380/400/415 V, 15 kW at 440/500/690 V
Phase 1/3 Contact Configuration 3 NO Main
Number of Poles 3 Terminal Connection Screw
Dimensions 45 mm W x 86 mm D x 86 mm H Mounting Type Front and Side
Voltage Rating 690 V Amperage Rating 45 A
Frequency Rating 50/60 Hz HP Rating 3 hp at 240 VAC, 2 hp 120 VAC 1 Phase, 7.5 hp at 220/240 VAC, 15 hp at 440/480 VAC, 20 hp at 550/600 VAC, 7.5 hp at 200/208 VAC 3 Phase
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Environmental Conditions -60 to 80 °C Storage Temperature Standards CSA C22.2 No. 60947-4-1, IEC/EN 60947-1, IEC/EN 60947-4-1, UL 60947-4-1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok