Abbotsford
abbaf263000k12

ABB ELECTRIFICATION CANADA INC AF26-30-00K-12 CONT 3P AF26 K 690V AC220V DC

Price $260.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF26-30-00K-12

Description

AF26..K 3-pole contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. AF26..K include Push-in Spring terminals. Only one push is all you need for extremely fast wiring: faster than ever installation, easier than ever wiring, reliable as ever connections. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks. (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Full Load Current 27 A Power Rating 6.5 - 15 kW
Phase 1/3 Contact Configuration 3 NO
Number of Poles 3 Terminal Connection Push-In, Spring
Dimensions 86 mm L x 45 mm W x 92.3 mm H Mounting Type M4 Screw
Voltage Rating 690 VAC, 48 - 130 VAC/VDC Amperage Rating 17 - 26 A
Frequency Rating 50/60 Hz HP Rating 2 - 10 hp
Conductor Size 18-14 AWG Solid, 18-8 AWG Stranded Degree of Protection IP10, IP20
NEMA Rating NEMA 1 Temperature Rating -40 to 70 °C
Environmental Conditions 3000 m Altitude, -60 to 80 °C Storage Temperature Standards CSA C22.2 No. 60947-4-1, IEC/EN 60947-1, IEC/EN 60947-4-1, UL 60947-4-1
UPC 888614758735

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok