![abbaf265301114](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335539520.jpg?preset=medium)
ABB AF265-30-11-13 248Amp 150-500VAC 3-Phase AF265 Series Contactor
Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 250-500 V, 50/60 Hz and DC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 250 - 500 VAC/VDC |
Power Rating | 75 kW at 220 - 240 VAC, 132 kW at 380 - 400/415 VAC, 160 kW at 440/500/1000 V, 200 kW at 690 V | Phase | 1 or 3 |
Contact Configuration | 3 NO Main, 1 NO, 1 NC | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 180 mm L x 140 mm W x 225 mm H |
Voltage Rating | 1000 V | Amperage Rating | 290/350/400 A at 690 V, 240/300/350 A at 1000 V (1-Phase), 113 A at 1000 V, 250 A at 500/690 V, 265 A at 220/230/240/380/400/415/440 V (3-Phase) |
Frequency Rating | 50/60 Hz | HP Rating | 75 hp at 200/208 VAC, 100 hp at 220 - 240 VAC, 200 hp at 440 - 480 VAC, 250 hp at 550 - 600 VAC |
Degree of Protection | IP20, IP00 | Temperature Rating | -25 to 50 °C |
Environmental Conditions | -40 to 70 °C Storage | Standards | UL Listed, CSA CB, CE Certified, RINA, RoHS Compliant |
Application | For Motor Starting, Isolation, By-Pass and Distribution Application | UPC | 888614240827 |
Packages
1 - UNIT - 1 |