Abbotsford
abbaf30300011

ABB AF30-30-00-11 27Amp 24-60V 50/60HZ 20-60VDC 3-Pole AF30 Series Contactor

Price $130.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF30-30-00-11

Description

AF30 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available. Note: AF..-30-..-11 not suitable for a direct control by PLC-output. AF..-30-..-11 contactor type available in some countries: please consult your ABB representative.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Number of Poles 3
Terminal Connection Screw Dimensions 45 x 86 x 86 mm
Voltage Rating 24 - 60 VAC/VDC Amperage Rating 50 A
Standards CB, CCC, CE Certified, cUL Listed, DNV, EAC, RINA, RoHS Compliant Application Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads
UPC 804325538787

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok