Abbotsford
abbaf305301113

ABB ELECTRIFICATION CANADA INC AF305-30-11-13 CTR 3P 250A100-250VAC/DC 1/1

Price $2,330.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF305-30-11-13

Description

A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC

Specifications

Brand Name ABB Type Contactors
Standards CB, CE, RINA, RoHS Application For Motor Starting, Isolation, By-Pass and Distribution Application Up to 1000 V
UPC 888614152700

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok