Abbotsford
abbaf38300014

ABB AF38-30-00-14 250-500V5 0/60HZ-DC AF38 Series Contactor

Price $308.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF38-30-00-14

Description

AF38 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Coil Voltage 250 - 500 VAC/VDC
Power Rating 11 kW at 220/230/240 V, 18.5 kW at 380/400/415 V, 22 kW at 440/500/690 V Phase 1 or 3
Contact Configuration 3 NO Main Number of Poles 3
Terminal Connection Screw Dimensions 86 mm L x 45 mm W x 86 mm H
Voltage Rating 690 VAC Amperage Rating 37/42/50 A at 690 V (1-Phase), 40 A at 220/230/240 V, 38 A at 380/400/415/440 V, 33 A at 500 V, 24 A at 690 V (3-Phase)
Frequency Rating 50/60 Hz HP Rating 10 hp at 220 - 240 VAC, 25 hp at 440 - 480 VAC, 30 hp at 550 - 600 VAC, 2 hp at 120 VAC, 10 hp at 200 - 208 VAC, 5 hp at 240 VAC
Degree of Protection IP20 Temperature Rating -40 to 70 °C
Environmental Conditions -60 to 80 °C Storage Standards UL Listed, CSA Certified
Application Mainly used for Controlling 3 Phase Motors, Non-Inductive or Slightly Inductive Loads UPC 804325538886

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok