![abbb7301001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468334425.jpg?preset=medium)
ABB B7-30-10-01 24V 40-450Hz 3-Pole B7-30-10 Series Mini Contactor
Description
The B7-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
Specifications
Brand Name | ABB | Item Name | Miniature Contactor |
Type | Non-Reversing | Coil Voltage | 24 VAC |
Phase | 3 | Contact Configuration | 3 NO Main, 1 NO Auxiliary |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 52.5 mm W x 46.5 mm H x 57.5 mm D | Series/Model | B7 |
Voltage Rating | 690 V | Amperage Rating | 16 A |
Frequency Rating | 50/60 Hz | HP Rating | 5 hp |
Conductor Size | 1/2 x 22-10 AWG | Degree of Protection | IP20 |
Temperature Rating | -25 to 55 °C | Environmental Conditions | -40 to 80 °C Storage Temperature |
Standards | UL, cUL Listed, EAC Certified, RoHS Compliant, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 Listed | Application | For Residential Buildings, Commercial Buildings and Industrial Applications for Compact Solutions Up To 5 hp, 5.5 kW |
UPC | 804325394659 |
Packages
1 - UNIT - 1 |