ABB ELECTRIFICATION CANADA INC UA26-30-10-RA-84 CAPACITORCONTACTOR 480V
Description
Capacitive Switching, A Line, 3 pole, 27KVAR, 600VAC, 110-120VAC, CO
Specifications
Brand Name | ABB | Item Name | A-Line Contactor |
Coil Voltage | 110/120 VAC | Power Rating | 27 kVar |
Contact Configuration | 3 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 54 mm W x 126.3 mm D x 120 mm H |
Mounting Type | Front | Series/Model | UA RA |
Voltage Rating | 600 VAC | Frequency Rating | 50/60 Hz |
Degree of Protection | IP20 | Temperature Rating | -40 to 70 °C |
UPC | 888614208377 |
Packages
1 - UNIT - 1 |