Abbotsford
abbua303012ra84

ABB ELECTRIFICATION CANADA INC UA30-30-10-RA-84 CAPACITORCONTACTOR 480V

Price $395.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UA30-30-10-RA-84

Description

UA30..RA 3-pole contactors for capacitor switching, can be used in installations in which the peak current far exceeds 100 times nominal rms current. The contactors are delivered complete with their damping resistors and must be used without additional inductances (see table below). The capacitors must be discharged (maximum residual voltage at terminals Less than or Equal to 50 V) before being re-energized when the contactors are making. Their electrical durability is 250 000 operating cycles for Ue 500 V and 100 000 operating cycles for 500 V Less than or Equal to Ue Less than or Equal to 690 V. The UA..RA contactors are fitted with a special front mounted block, which ensures the serial insertion of 3 damping resistors into the circuit to limit the current peak on energization of the capacitor bank. Their connection also ensures capacitor precharging in order to limit the second current peak occurring upon making of the main poles. The insertion of resistors allows to damp the highest current peak of the capacitor when switching on, whatever its level. The UA..RA series 3-pole contactors are of the block type design. - Main poles and auxiliary contacts: 3 main poles, 1 built-in auxiliary contact - Control circuit: AC operated with laminated magnet circuit - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name A-Line Contactor
Coil Voltage 110/120 VAC Power Rating 35 kV
Contact Configuration 3 NO Number of Poles 3
Terminal Connection Screw Dimensions 2.13 in W x 5.55 in D x 5.12 in H
Mounting Type Front Series/Model UA RA
Frequency Rating 50/60 Hz Degree of Protection IP20
Standards UL Listed, CSA Certified Application For Capacitive Switching Applications up to 130 kVAR
UPC 888614208872

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok