![gecck75ce311w100250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/377509163.jpg?preset=medium)
ABB 150A 100-250V 3-Pole Contactor
Description
3 Pole Contactor with 100 to 250 V control circuit voltage and 250 A maximum operating current. Terminals protected against accidental contacts.
Specifications
Brand Name | GE | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 100 - 250 VAC/DC |
Power Rating | 45 kW at 220/230 V, 75 kW at 380/400 V, 80 kW at 415/440 V, 100 kW at 500 V | Phase | 3 |
Contact Configuration | 1 NO, 1 NC Auxiliary | Number of Poles | 3 |
Mounting Type | DIN Rail | Series/Model | CK |
Amperage Rating | 150 A | Frequency Rating | 50/60 Hz |
HP Rating | 60 hp at 220/230 V, 100 hp at 380/400 V, 108 hp at 415/440 V, 135 hp at 500 V | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | -55 to 80 °C Storage Temperature | Standards | IEC/EN 60947-1, IEC/EN 60947-4-1, CENELEC HD 419, UL 508 Listed, EN 50005, NF C 63-110, ASE 1025, CSA 22.2/14 Certified, UNE 20109, BS 5424 and 775, NEMA ICS 1, VDE 0660/102, cULus Listed, NOM Certified, RINA, FI, CE Certified |
Packages
1 - UNIT - 1 |