![gecck95be311j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359825.jpg?preset=medium)
ABB CK95BE311J CONT OPEN 3P 192A
Description
Full voltage non-reversing AC contactor. 110 to 127 VAC at 50 or 60 Hz coil voltage. 302 A (FLA) maximum operational current. Maximum 8 auxiliary contacts. 2 side-mount on each side maximum contact block configuration. 1NO-1NC auxiliary contacts (A600, P600) (built in). 310 A continuous rating (UL). 10 millions of operations mechanical life. 0.9 millions of operations electrical endurance (AC-3) at rated current. 6 to 350 AWG MCM (copper) wire size, power terminals 75°C. 200 inch-lbs (main) torque. 45 dBA noise.
Specifications
Brand Name | GE | Item Name | AC Contactor |
Type | Full Voltage Non-Reversing | Coil Voltage | 110 - 127 VAC |
Full Load Current | 302 A | Power Rating | 90 kW at 220/230 V, 160 kW at 380/400 V, 160 kW at 415/440 V, 185 kW at 440 V, 200 kW at 500 V |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Series/Model | CK Series | Voltage Rating | 110/127 V |
Frequency Rating | 50/60 Hz | HP Rating | 125 hp at 220/230 V, 220 hp at 380/400 V, 220 hp at 415/440 V, 250 hp at 440 V, 270 hp at 500 V |
Standards | ASE 1025, BS 5424, 775, Bureau Veritas, CE Certified, CENELEC HD 419, CCC Certified, CSA 22.2/14, EN 50005, cULus Listed, IEC/EN 60947-1, 60947-4-1, 60947-5-1, IMQ, Lloyd’s Register, NEMA ICS 1, NFC 63-110, RINA Certified, UL 508, UNE 20109, VDE 0660/102 | UPC | 425095046182 |
Packages
1 - UNIT - 1 |