Abbotsford
gecck95be311w100250

ABB 100-250V 3-Pole Series CK Contactor

Price $1,890.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CK95BE311W100-250

Description

3 Pole Contactor with 100 to 250 V control circuit voltage and 450 A maximum operating current. Terminals protected against accidental contacts.

Specifications

Brand Name GE Item Name Contactor
Power Rating 90 kW at 220/230 V, 160 kW at 380/400 V, 160 kW at 415 V, 185 kW at 440 V, 200 kW at 500 V Contact Configuration 1 NO, 1 NC
Number of Poles 3 Series/Model CK Series
Voltage Rating 100 - 250 VAC/VDC Amperage Rating 309 A
Frequency Rating 50/60 Hz

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok