Abbotsford
gecck08ce311w100250

ABB CK08CE311W100-250 CONT 195A 3P 250V

Price $272.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CK08CE311W100-250

Description

Designed for reliability, the CK Series of contactors have a host of valuable features, the capable electronic module from GE provides better reliability versus any previous electronic modules or pure mechanical systems. The CK Series of contactors feature improved mechanical life, helping increase reliability and reduce the downtime of valuable equipment. The increased contact pressure reduces resistance per phase and thermal load, with built in transient voltage suppression and reduced noise, even in harsh environments. Auxiliary and coil terminals are protected against accidental contact. The CK contactor series with built-in electronic module is the perfect fit for OEM's working on renewable energy systems that are subject to high-vibration levels such as Wind, Solar, ATS and UPS. The CK Series are also suitable for HVAC, Marine, Medium Voltage, Oil and Gas and Transportation. Compatible with REACH and RoHS directives.

Specifications

Brand Name Emerson Item Name IEC Contactor
Type Non-Reversing Coil Voltage 100 - 250 VAC/DC
Power Rating 55 kW at 220/230 V, 90 kW at 380/400 V, 100 kW at 415/440 V, 110 kW at 500 V Phase 3
Contact Configuration 1 NO, 1 NC Auxiliary Number of Poles 3
Mounting Type DIN Rail Series/Model CK
Voltage Rating 460 VAC Amperage Rating 185 A
Frequency Rating 50/60 Hz HP Rating 75 hp at 220/230 V, 125 hp at 380/400 V, 135 hp at 415/440 V, 150 hp at 500 V
Temperature Rating -40 °C to 60 °C Environmental Conditions -55 to 80 °C Storage Temperature
Standards IEC/EN 60947-1, IEC/EN 60947-4-1, CENELEC HD 419, UL 508 Listed, EN 50005, NF C 63-110, ASE 1025, CSA 22.2/14 Certified, UNE 20109, BS 5424 and 775, NEMA ICS 1, VDE 0660/102, cULus Listed, NOM Certified, RINA, FI, CE

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok