![gecck11ce311j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676832.jpg?preset=medium)
ABB CK11CE311J 3 Pole 400hp 110-127V GE Open Contactor
Description
Contactor from 150 to 825 A (AC3) range. AC/DC control circuit. 700 A AC1 non-inductive load. 110 to 127 V direct current with electronic module. 110 to 127 VAC at 50 to 60 Hz control voltage with electronic module. 1NO-1NC auxiliary contacts. 440 V, 3-phase, 50/60 Hz AC3, 550 A motor. 160 kW at 220/230 V, 280 kW at 380/400 V, 315 kW at 415 V, 315 kW at 440 V, 400 kW at 500 V AC3 admissible power. Up to 690 VAC/500 VDC control circuit. Up to 1000 VAC power circuit. IP00 degree of protection. With electronic module suitable for DC and AC (50/60 Hz). -40 to 60°C operation temperature.
Specifications
Brand Name | GE | Item Name | Contactor |
Power Rating | 160 kW at 220/230 V, 280 kW at 380/400 V, 315 kW at 415/440 V, 315 kW at 440 V, 400 kW at 500 V | Phase | 3 |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Series/Model | CK Series | Voltage Rating | 110/127 V |
Amperage Rating | 700 A | Frequency Rating | 50/60 Hz |
HP Rating | 220 hp at 220/230 V, 380 hp at 380/400 V, 425 hp at 415/440 V, 425 hp at 440 V, 540 hp at 500 V | Degree of Protection | IP00 |
Temperature Rating | -40 to 60 °C | Standards | ASE 1025, BS 5424, 775, Bureau Veritas, CE Certified, CENELEC HD 419, CCC Certified, CSA 22.2/14, EN 50005, cULus Listed, IEC/EN 60947-1, 60947-4-1, 60947-5-1, IMQ, Lloyd’s Register, NEMA ICS 1, NFC 63-110, RINA Certified, UL 508, UNE 20109, VDE 0660/102 |
UPC | 425095337907 |
Packages
1 - UNIT - 1 |