ABB CK12BE311J 3 Pole 500HP 602Amp 110-127VAC GE Controls Open Contactor
Description
Full voltage non-reversing AC contactor. 110 to 127 VAC at 50 or 60 Hz coil voltage. 602 A (FLA) maximum operational current. Maximum 8 auxiliary contacts. 2 side-mount on each side maximum contact block configuration. 1NO-1NC auxiliary contacts (A600, P600) (built in). 750 (open), 650 (enclosed) A continuous rating (UL). 10 millions of operations mechanical life. 0.7 millions of operations electrical endurance (AC-3) at rated current. 8 to 500, 2/0 to 600 AWG MCM (copper) wire size, power terminals 75°C. 375 inch-lbs (main) torque. 45 dBA noise.
Specifications
Brand Name | GE | Item Name | AC Contactor |
Type | Full Voltage Non-Reversing | Coil Voltage | 110 - 127 VAC |
Full Load Current | 602 A | Power Rating | 220 kW at 220/230 V, 375 kW at 380/400 V, 400 kW at 415/440 V, 425 kW at 440 V, 480 kW at 500 V |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Series/Model | CK Series | Voltage Rating | 110/127 V |
Frequency Rating | 50/60 Hz | HP Rating | 300 hp at 220/230 V, 510 hp at 380/400 V, 540 hp at 415/440 V, 650 hp at 500 V |
Conductor Size | 8 AWG - 500 MCM, 2/0 AWG - 600 MCM | Standards | ASE 1025, BS 5424, 775, Bureau Veritas, CE Certified, CENELEC HD 419, CCC Certified, CSA 22.2/14, EN 50005, cULus Listed, IEC/EN 60947-1, 60947-4-1, 60947-5-1, IMQ, Lloyd’s Register, NEMA ICS 1, NFC 63-110, RINA Certified, UL 508, UNE 20109, VDE 0660/102 |
UPC | 425095045185 |
Packages
1 - UNIT - 1 |