![geccl45a310mj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676848.jpg?preset=medium)
ABB CL45A310MJ CONT 3P 34A 120V
Description
The C-2000™ Starters Contactors line offers ordering flexibility individual components can be purchased, as well as assembled forms. Below are detailed instructions for ordering individual components—contactors, overloads, control relays, and accessories.
Specifications
Brand Name | Emerson | Item Name | IEC Contactor |
Coil Voltage | 120 V | Contact Configuration | 1 NO Auxiliary |
Number of Poles | 3 | Terminal Connection | Screw |
Mounting Type | Screw | Voltage Rating | 0 - 460 VAC |
Amperage Rating | 34 A | Frequency Rating | 50/60 Hz |
Application | For Electrical Distribution and Control | UPC | 425095123630 |
Packages
1 - UNIT - 1 |