![geccl03a400mj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358086.jpg?preset=medium)
ABB CL03A400MJ CONT 4P 25A 120V 4NO
Description
AC contactor. 120 VAC at 60 Hz, 110 VAC at 50 Hz coil voltage. 25 A (FLA) maximum operational current. Maximum 6 auxiliary contacts. 4 front-mount plus 1 side mount or 2 front-mount plus one side-mount on each side maximum contact block configuration. 54 A continuous rating (UL). 20 millions of operations mechanical life. 2 millions of operations electrical endurance (AC-3) at rated current. 4 to 18 AWG (copper) wire size, power terminals 75°C. 16 inch-lbs (main) torque. 25 dBA noise.
Specifications
Brand Name | GE | Item Name | AC Contactor |
Coil Voltage | 110/120 VAC | Full Load Current | 25 A |
Power Rating | 17 kW at 220/230 V, 29 kW at 380/400 V, 32 kW at 415/440 V, 39 kW at 500 V | Contact Configuration | 4 NO |
Number of Poles | 4 | Terminal Connection | Screw |
Voltage Rating | 110 V | Frequency Rating | 50/60 Hz |
Conductor Size | 18-4 AWG | Standards | ASE 1025, BS 5424, 775, Bureau Veritas, CE Certified, CENELEC HD 419, CCC Certified, CSA 22.2/14, EN 50005, cULus Listed, IEC/EN 60947-1, 60947-4-1, 60947-5-1, IMQ, Lloyd’s Register, NEMA ICS 1, NFC 63-110, RINA Certified, UL 508, VDE 0660/102 |
UPC | 425095043334 |
Packages
1 - UNIT - 1 |