ABB CL00A310TJ 10Amp 3 Pole 120V GE Contactor Auxiliary
Description
Power circuit (AC) up to 690V. Terminal numbering in accordance with EN 50005 and EN 50012. Fixing by clipping onto 35 mm DIN rail EN 50022-35 or by screws. Degree of protection IP20. Screws protected against accidental contact in accordance with VDE 0106. Three coil terminals. Mounting possibilities of front/side instantaneous auxiliary contact blocks, timed auxiliary contact blocks, mechanical latch, transient suppressor block and interface modules.
Specifications
Brand Name | Emerson | UPC | 017018040539 |
Packages
1 - UNIT - 1 |