ABB CL00D310TD 10Amp 24VDC 3 Pole GE Contactor
Description
CL Full voltage non-reversing DC contactor. 3-pole. 24 VDC coil voltage. 10 A (FLA) maximum operational current. Maximum 4 auxiliary contacts. 4 front-mount or 1 side-mount on each side maximum contact block configuration. 1NO auxiliary contacts (A600, P600) (built in). 25 A continuous rating (UL). 20 millions of operations mechanical life. 2 millions of operations electrical endurance (AC-3) at rated current. 14 to 10 AWG (copper) wire size, power terminals 75°C. 15 inch-lbs (main) torque. 25 dBA noise.
Specifications
Brand Name | GE | Item Name | DC Contactor |
Type | Full Voltage Non-Reversing | Coil Voltage | 24 VDC |
Full Load Current | 10 A | Power Rating | 2.2 kW at 220/230 V, 4 kW at 380/400 V, 4 kW at 415/440 V, 5.5 kW at 500 V |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Series/Model | CL Series |
Voltage Rating | 24 V | Frequency Rating | 50/60 Hz |
HP Rating | 3 hp at 220/230 V, 5.5 hp at 380/400 V, 5.5 hp at 415/440 V, 7.5 hp at 500 V | Standards | ASE 1025, BS 5424, 775, Bureau Veritas, CE Certified, CENELEC HD 419, CCC Certified, CSA 22.2/14, EN 50005, cULus Listed, IEC/EN 60947-1, 60947-4-1, 60947-5-1, IMQ, Lloyd’s Register, NEMA ICS 1, NFC 63-110, RINA Certified, UL 508, VDE 0660/102 |
UPC | 017018120064 |
Packages
1 - UNIT - 1 |