![geccl01a400tj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999132.jpg?preset=medium)
ABB CL01A400TJ CONT 4P 13.8A 120V 4NO
Description
Power circuit (AC) up to 690V. Terminal numbering in accordance with EN 50005 and EN 50012. Fixing by clipping onto 35 mm DIN rail EN 50022-35 or by screws. Degree of protection IP20. Screws protected against accidental contact in accordance with VDE 0106. Three coil terminals. Mounting possibilities of front/side instantaneous auxiliary contact blocks, timed auxiliary contact blocks, mechanical latch, transient suppressor block and interface modules.
Specifications
Brand Name | GE | Item Name | Contactor |
Power Rating | 9.5 kW at 220/230 V, 16.5 kW at 380/400 V, 18 kW at 415/440 V, 21.5 kW at 500 V | Contact Configuration | 4 NO |
Number of Poles | 4 | Terminal Connection | Screw |
Series/Model | CL Series | Degree of Protection | IP20 |
Standards | ASE 1025, BS 5424, 775, Bureau Veritas, CE Certified, CENELEC HD 419, CCC Certified, CSA 22.2/14, EN 50005, cULus Listed, IEC/EN 60947-1, 60947-4-1, 60947-5-1, IMQ, Lloyd’s Register, NEMA ICS 1, NFC 63-110, RINA Certified, UL 508, VDE 0660/102 | UPC | 017018043134 |
Packages
1 - UNIT - 1 |