ABB CL01D310TD 3 Pole 13.8Amp 24V GE Controls Contactor
Description
Power circuit (AC) up to 690V. Terminal numbering in accordance with EN 50005 and EN 50012. Fixing by clipping onto 35 mm DIN rail EN 50022-35 or by screws. Degree of protection IP20. Screws protected against accidental contact in accordance with VDE 0106. Three coil terminals. Mounting possibilities of front/side instantaneous auxiliary contact blocks, timed auxiliary contact blocks, mechanical latch, transient suppressor block and interface modules.
Specifications
Brand Name | Emerson | Item Name | IEC Contactor |
Type | Non-Reversing, General Purpose | Coil Voltage | 24 VDC |
Power Rating | 5.5 kW | Phase | 3 |
Contact Configuration | 1 NO Auxiliary | Number of Poles | 3 |
Terminal Connection | Screw, Clamp | Dimensions | 3.19 in L x 1.77 in W x 6.95 in D |
Mounting Type | Horizontal/Vertical | Series/Model | C-2000 |
Voltage Rating | 460 V | Amperage Rating | 13.8 A at 460 V |
HP Rating | 3/4 hp at 115 V, 2 hp at 230 V, 3 hp at 200/230 V, 7-1/2 hp at 460 V, 10 hp at 575 V, 5 - 10 hp | Conductor Size | 14-10 AWG |
Standards | IEC Approved | Application | Electrical Distribution and Control |
UPC | 017018120262 |
Packages
1 - UNIT - 1 |