ABB CL07A311MJS IEC Contactor 3 P, 62 A,
Description
Power circuit (AC) up to 690V. Terminal numbering in accordance with EN 50005 and EN 50012. Fixing by clipping onto 35 mm DIN rail EN 50022-35 or by screws. Degree of protection IP20. Screws protected against accidental contact in accordance with VDE 0106. Three coil terminals. Mounting possibilities of front/side instantaneous auxiliary contact blocks, timed auxiliary contact blocks, mechanical latch, transient suppressor block and interface modules.
Specifications
Brand Name | Emerson | Item Name | IEC Contactor |
Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Terminal Connection | Screw |
Mounting Type | Side | Voltage Rating | 460 VAC |
Amperage Rating | 62 A | HP Rating | 5 hp at 115 V at 1 Phase, 10 hp at 230/240 V, 20 hp at 200/208 V, 20 hp at 230/240V at 3 Phase, 50 hp at 575/600 V at 3 Phase |
Temperature Rating | -40 to 70 °C | UPC | 425095140293 |
Packages
1 - UNIT - 1 |