![geccl07ab00m1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358463.jpg?preset=medium)
ABB CL07AB00M1 CONT 4P 42A 24VDC
Description
AC contactor. 24 VAC at 50 or 60 Hz coil voltage. 62 A (FLA) maximum operational current. Maximum 8 auxiliary contacts. 6 front-mount plus 1 side mount or 2 front-mount plus one side-mount on each side maximum contact block configuration. 100 A continuous rating (UL). 15 millions of operations mechanical life. 1.7 millions of operations electrical endurance (AC-3) at rated current. 14 to 1/0 AWG (copper) wire size, power terminals 75°C. 50 inch-lbs (main) torque. 45 dBA noise.
Specifications
Brand Name | GE | Item Name | AC Contactor |
Coil Voltage | 24 VAC | Full Load Current | 62 A |
Power Rating | 18.5 kW at 220/230 V, 30 kW at 380/400 V, 37 kW at 415/440 V, 40 kW at 500 V | Contact Configuration | 2 NO, 2 NC |
Number of Poles | 4 | Terminal Connection | Screw |
Voltage Rating | 24 VAC | Frequency Rating | 50/60 Hz |
HP Rating | 25 hp at 220/230 V, 40 hp at 380/400 V, 50 hp at 415/440 V, 55 hp at 500 V | Conductor Size | 14-1/0 AWG |
Standards | ASE 1025, BS 5424, 775, Bureau Veritas, CE Certified, CENELEC HD 419, CCC Certified, CSA 22.2/14, EN 50005, cULus Listed, IEC/EN 60947-1, 60947-4-1, 60947-5-1, IMQ, Lloyd’s Register, NEMA ICS 1, NFC 63-110, RINA Certified, UL 508, VDE 0660/102 | UPC | 425095106961 |
Packages
1 - UNIT - 1 |