![geccl04d310md](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/260769234.jpg?preset=medium)
ABB CL04D310MD 24V 3-Pole 1NO CL Series Double Clamp Terminal Contactor
Description
FEATURES:- Power circuit (AC): Up to 690V- Control circuit- Alternating current up to 690V AC- Direct current up to 440V DC- Terminal numbering in accordance with EN50005 and EN 50012- Fixing by clipping onto 35mm DIN rail EN50022-35 or by screws- Degree of protection IP20 screws protected against accidental contact in accordance with VDE 0106- Three coil terminals
Specifications
Brand Name | Emerson | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 24 VDC |
Power Rating | 16 kW | Phase | 3 |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 2.15 in W x 3.45 in D x 5.3 in H |
Mounting Type | DIN Rail/Panel | Series/Model | C-2000 |
Voltage Rating | 460 V | Amperage Rating | 32 A |
Frequency Rating | 50/60 Hz | HP Rating | 20 hp |
Standards | CSA, CE, UL Listed | Application | Electrical Distribution and Control |
UPC | 425095120967 |
Packages
1 - UNIT - 1 |