![geccl06a300mj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999136.jpg?preset=medium)
ABB CL06A300MJ 50Amp 3-Pole C-2000 Series AC Non-Reversing IEC Contactor
Description
General Electric AC Non-Reversing IEC Contactor. Better performance in high vibration applications; wind, marine, transportation. increased contact pressure reduces. Resistance per phase and thermal load. Noise reduction even in hard environments with dust and corrosion. No dimensional changes facilitates the exchange of products. Wider temperature range for operation: -40 to +70 °C. use at elevations up to 3000 m without derating. Transient voltage suppressor built-in.
Specifications
Brand Name | Emerson | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 110 VAC |
Phase | 3 | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 4.65 in W x 4.55 in D x 2.7 in H |
Amperage Rating | 50 A | HP Rating | 20 hp at 230/240 V, 30 hp at 460/480 V, 40 hp at 575/600 V |
Standards | cULus Listed, RoHS Compliant | Application | Electrical Distribution and Control |
UPC | 783166570067 |
Packages
1 - UNIT - 1 |