![geccl06e311md](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999138.jpg?preset=medium)
ABB CL06E311MD CONT 3P 48A 24VDC
Description
Full voltage non-reversing contactor, 3-pole. 30 HP/22 kW power. 8 maximum auxiliary contacts. 4 front-mount plus 1 or 2 side-mount on each side auxiliary maximum contact block configuration. 1NO-1NC auxiliary contacts (A600, Q600) (built-in). 80 A (UL) continuous, 80 A AC-1 (IEC) current rating. 48 maximum FLA. 45 dBA noise.
Specifications
Brand Name | GE | Item Name | Contactor |
Type | Full Voltage Non-Reversing | Full Load Current | 48 A |
Power Rating | 22 kW | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Voltage Rating | 24 - 28 V |
Amperage Rating | 80 A | HP Rating | 30 hp |
UPC | 425095121209 |
Packages
1 - UNIT - 1 |