ABB CL08A311MJ CONT 3P 68A 120V 1NO/1NC
Description
General purpose non reversing Contractor is an electrically controlled switch used for switching a power circuit. It is suitable for motor load of up to 60HP in three phase.
Specifications
Brand Name | Emerson | Item Name | IEC Contactor |
Coil Voltage | 110 VAC at 50 Hz, 120 VAC 60 Hz | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Terminal Connection | Screw Terminal |
Mounting Type | Screw | Voltage Rating | 460 V |
Amperage Rating | 80 A, 68 A at 400 VAC | Frequency Rating | 50/60 Hz |
UPC | 425095042634 |
Packages
1 - UNIT - 1 |