ABB CL10A300MJ CONT 105A 3P 120V
Description
3-Pole contactor. Terminal numbering in accordance with EN 50005 and EN 50012. Fixing by clipping onto 35mm DIN rail EN 50022-35 or by screws. Screws protected against accidental contact in accordance with VDE 0106 T.100, VBG4. Ring terminal version. Three coil terminals. Mounting possibilities of front/side instantaneous auxiliary contact blocks, timed auxiliary contact blocks, mechanical latch, transient suppressor block and interface modules.
Specifications
Brand Name | Emerson | Item Name | IEC Contactor |
Coil Voltage | 120 VAC | Phase | 3 |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 4.95 in H x 3.1 in W x 4.6 in D | Mounting Type | DIN Rail |
Voltage Rating | 600 V | Amperage Rating | 105 A |
UPC | 017018042939 |
Packages
1 - UNIT - 1 |