ABB CL25A310TJ CONT 3P 22A 120V
Description
General Electric AC Non-Reversing IEC Contactors, C-2000 Series. Better Performance in High Vibration Applications; Wind, Marine, Transportation. Increased Contact Pressure Reduces Resistance per Phase and Thermal Load. Noise Reduction Even in Hard. Environments with Dust and Corrosion. No Dimensional Changes Facilitates the Exchange of Products. Wider Temperature Range for Operation: 40 to +70 Degrees C. Use at Elevations Up to 3000m without Derating. Transient Voltage Suppressor Built-In.
Specifications
Brand Name | GE | Item Name | AC IEC Contactor |
Type | Non-Reversing | Number of Poles | 3 |
Series/Model | C-2000™ Series | Voltage Rating | 120 V |
Amperage Rating | 22 A | Temperature Rating | 40 - 70 °C |
Application | Wind, Marine and Transportation Applications | UPC | 170181234324 |
Packages
1 - UNIT - 1 |