Abbotsford
geclar00aj

ABB LAR00AJ Reversing Contactor Open Type 3 P, 10 A,

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:LAR00AJ

Description

Full voltage reversing AC contactor. 3-pole. 120 VAC at 60 Hz, 110 at 50 Hz coil voltage. 10 A (FLA) maximum operational current. Maximum 4 auxiliary contacts. 4 front-mount or 1 side-mount on each side maximum contact block configuration. 1NO auxiliary contacts (A600, P600) (built in). 25 A continuous rating (UL). 20 millions of operations mechanical life. 2 millions of operations electrical endurance (AC-3) at rated current. 14 to 10 AWG (copper) wire size, power terminals 75°C. 15 inch-lbs (main) torque. 25 dBA noise.

Specifications

Brand Name Emerson Item Name Reversing Contactor
Type Open Type Coil Voltage 120 V
Contact Configuration 1 NO Number of Poles 3
Voltage Rating 460 VAC Amperage Rating 10 A
Frequency Rating 60 Hz HP Rating 5 hp
Application Electrical Distribution and Control UPC 783166554197

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok