![geclar01aj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358152.jpg?preset=medium)
ABB LAR01AJ CONT REV 10HP 575V
Description
Full voltage reversing AC contactor. 3-pole. 120 VAC at 60 Hz, 110 at 50 Hz coil voltage. 13.8 A (FLA) maximum operational current. Maximum 4 auxiliary contacts. 4 front-mount or 1 side-mount on each side maximum contact block configuration. 1NO auxiliary contacts (A600, P600) (built in). 25 A continuous rating (UL). 20 millions of operations mechanical life. 2 millions of operations electrical endurance (AC-3) at rated current. 14 to 10 AWG (copper) wire size, power terminals 75°C. 15 inch-lbs (main) torque. 25 dBA noise.
Packages
1 - UNIT - 1 |