![geclar02aj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676902.jpg?preset=medium)
ABB LAR02AJ CONT REV 15HP 575V
Description
Full voltage reversing AC contactor. 3-pole. 120 VAC at 60 Hz, 110 at 50 Hz coil voltage. 17.5 A (FLA) maximum operational current. Maximum 4 auxiliary contacts. 4 front-mount or 1 side-mount on each side maximum contact block configuration. 1NO auxiliary contacts (A600, P600) (built in). 32 A continuous rating (UL). 20 millions of operations mechanical life. 1.8 millions of operations electrical endurance (AC-3) at rated current. 14 to 10 AWG (copper) wire size, power terminals 75°C. 15 inch-lbs (main) torque. 25 dBA noise.
Packages
1 - UNIT - 1 |