![geclar04aj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358094.jpg?preset=medium)
ABB LAR04AJ CONT REV 25HP 575V
Description
32 A 25 HP Reversing Open Contactor with 3 pole, 120 V coil, 600 V maximum AC controlled. For larger contactors up to 602 A.
Specifications
Brand Name | GE | Item Name | Contactor |
Type | Open, Reversing | Coil Voltage | 120 VAC |
Full Load Current | 32 A Inductive, 54 A Resistive | Contact Configuration | 1 NO |
Number of Poles | 3 | Dimensions | 4.78 in W x 3.86 in D x 4.78 in H |
Mounting Type | Front/Side | Frequency Rating | 50/60 Hz |
HP Rating | 2 hp at 120 V, 5 hp at 230 V 1-Phase, 10 hp at 208 V, 230 V, 240 V, 20 hp at 480 V, 25 hp at 575 V 3-Phase | Conductor Size | 14-8 AWG |
NEMA Rating | NEMA A600, P600 | Standards | UL Listed, CSA Certified, IEC |
Application | For Electrical Distribution and Control | UPC | 783166554203 |
Packages
1 - UNIT - 1 |