Abbotsford
gecmc0a301atj

ABB MC0A301ATJ 3 Pole 6Amp 1nc 120V GE Controls Mini Contactor

Price $126.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MC0A301ATJ

Description

Non-reversing mini contactor. Standard screw-type terminals. 6 A maximum current at 460 V. 120 V at 60 Hz, 110 V at 50 Hz AC coil voltage. 1.5 HP at 200 to 208 V and 220 to 240V, 3 HP at 460 to 480 V or 550 to 600 V, 60 Hz (3-phase). 2.2 kW at 380 or 415 V, 50 Hz (1-phase). 1/3 HP at 115 V, 60 Hz (1-phase). 1 HP at 230 V, 60 Hz (1-phase). 1NC auxiliary contact.

Specifications

Brand Name GE Item Name Mini Contactor
Type Non-Reversing Coil Voltage 120 VAC at 60 Hz, 110 VAC at 50 Hz
Power Rating 2.2 kW at 380/415 V at 50 Hz (1 PH) Phase 1, 3
Contact Configuration 1 NC Terminal Connection Screw
Voltage Rating 120 V Amperage Rating 6 A at 460 V
Frequency Rating 50/60 Hz HP Rating 1-1/2 hp at 200 - 208 V and 220 - 240 V, 3 hp at 460 - 480 V or 550 - 600 V at 60 Hz, 1/3 hp at 115 V, 1 hp at 230 V at 60 Hz
UPC 425095001631

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok