![enta16220084](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669817.jpg?preset=medium)
ABB A16-22-00-84 30A 110-120V AC coil, 4-Pole, Thomas and Betts Contactor with no Auxiliary Contacts
Description
A16 4-pole contactors are mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces) and generally for controlling power circuits up to 690 V AC and 440 V DC. The contactors can also be used for many other applications such lighting. The A series 4-pole contactors are of the block type design. Main poles and auxiliary contact blocks: 2 N.O. + 2 N.C. main poles, front and side-mounted add-on auxiliary contact blocks - Control circuit: AC operated with laminated magnet circuit.
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 110 - 120 VAC |
Contact Configuration | 2 NO, 2 NC Main | Number of Poles | 4 |
Terminal Connection | Screw | Dimensions | 44 mm W x 74 mm H x 74 mm D |
Mounting Type | Front and Side | Series/Model | A16 |
Voltage Rating | 690 VAC, 440 VDC | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | HP Rating | 15 hp at 575 - 600 V |
Conductor Size | 10 AWG | Temperature Rating | -25 to 60 °C |
Environmental Conditions | -40 to 70 °C Storage, 3000 m Altitude | Standards | BV, CB, CCC, CSA, CE, DNV, RINA Certified, RoHS Compliant, UL, cUL Listed |
Application | For Lighting, Controlling Non-Inductive or Slightly Inductive Loads (Resistance Furnaces) and Generally for Controlling Power Circuits Up to 690 VAC and 440 VDC | UPC | 662019879451 |
Packages
1 - UNIT - 1 |