ABB A16-30-10-84 30A110-120V AC Coil, 3-Pole Thomas & Betts Contactor with 1NO Auxiliary Contact
Description
3 pole, 30 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 110 - 120 VAC |
Contact Configuration | 3 NO Main, 1 NO Auxiliary | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 44 mm W x 74 mm H x 74 mm D |
Series/Model | A16 | Voltage Rating | 690 VAC, 220 VDC |
Amperage Rating | 30 A | Frequency Rating | 50/60 Hz |
HP Rating | 15 hp at 575 - 600 V | Conductor Size | 10 AWG |
Temperature Rating | -25 to 60 °C | Environmental Conditions | -60 to 80 °C Storage Temperature, 3000 m Altitude |
Standards | BV, CB, CCC, CSA, CE, DNV, RINA Certified, RoHS Compliant, UL, cUL Listed | Application | For Isolation, Capacitor Switching, Lighting, Controlling 3-Phase Motors and Generally for Controlling Power Circuits Up To 690 VAC or 220 VDC |
UPC | 662019879543 |
Packages
1 - UNIT - 1 |