3-Pole AF96-30-00-13 100-250V50/60HZ-DC Contactor
Description
3 pole, 115 amp across the line contactor with 100-250V AC coil and no auxiliary contacts
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Contactors | Coil Voltage | 100 - 250 VAC |
Power Rating | 25 kW at 220/230/240 V, 45 kW at 380/400 V, 55 kW at 415/440/500/690 V, 45 kW at 400 V, 40 kW at 1000 V | Contact Configuration | 3 NO Main |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 70 mm W x 116 mm D x 125.5 mm H | Voltage Rating | 1000 V |
Amperage Rating | 115 A | Frequency Rating | 50/60 Hz |
HP Rating | 7-1/2 hp at 120 VAC, 20 hp at 240 VAC (1-Phase), 30 hp at 220 - 240 VAC, 60 hp at 440 - 480 VAC, 75 hp at 550 - 600 VAC (3-Phase) | Degree of Protection | IP10 |
Temperature Rating | -60 to 80 °C | Environmental Conditions | Category B According to IEC 60947-1 Annex Q Climatic Withstand, 3000 m Maximum Operating Altitude Permissible, 5 - 300 Hz 3 g Closed Position/3 g Open Position Resistance to Vibrations acc. to IEC 60068-2-6 |
Standards | cUL Listed, EAC Approved, RoHS Compliant | Application | Primarily for Controlling Single and Three Phase Motors and Switching Power Circuits |
UPC | 888614045750 |
Packages
1 - UNIT - 1 |