Abbotsford
entaf09300113

ABB AF09-30-01-13 3-Pole AF09-30-01-13 100-250V50/60HZ-DC Contactor

Price $103.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF09-30-01-13

Description

AF09 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Power Rating 2.2 kW at 220/230/240 V, 4 kW at 400/415/440 V, 5.5 kW at 500/690 V
Phase 1 or 3 Contact Configuration 1 NC, 3 NO
Number of Poles 3 Terminal Connection Screw
Dimensions 1.81 in W x 3.43 in D x 3.15 in H Voltage Rating 690 V
Amperage Rating 9 A at 220/230/240/380/400/415/440 V, 9.5 A at 500 V, 7 A at 690 V (3 Phase), 25 A at 690 V, 22 A at 690 V (1 Phase) Frequency Rating 50/60 Hz
HP Rating 0.75 hp at 120 VAC, 1.5 hp at 240 VAC (1 Phase), 2 hp at 200 - 208 VAC, 220 - 240 VAC, 5 hp at 440 - 480 VAC, 7.5 hp at 550 - 600 VAC (3 Phase) Degree of Protection IP20
Temperature Rating -60 to 80 °C Standards CCC, UL, DNV, EAC
Application Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads UPC 804325538299

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok