3-Pole AF12-30-01-13 100-250V50/60HZ-DC Contactor
Description
3 pole, 28 amp, non-reversing across the line contactor with 100-250V AC/DC coil with 1 NC auxiliary contacts
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Phase | 3 |
Contact Configuration | 1 NC | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 45 x 86 x 77 mm |
Voltage Rating | 100 - 250 VAC/VDC | Amperage Rating | 28 A |
Standards | IEC 60947-1/60947-4-1 and EN 60947-1/60947-4-1, UL 508, CSA C22.2 N14 | Application | Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads |
UPC | 804325538442 |
Packages
1 - UNIT - 1 |