![entaf12301013](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305380600.jpg?preset=medium)
3-Pole AF09-30-10-13 100-250V50/60HZ-DC Contactor
Description
3 poles 28 amperes, non-reversing across the line contactor with 100-250V AC/DC coil with 1 NC auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width.
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 100 - 250 VAC/VDC |
Power Rating | 3 kW at 220/230/240 V, 5.5 kW at 380/400/415/440 V, 7.5 kW at 500/690 V | Phase | 1 or 3 |
Contact Configuration | 1 NO Auxiliary, 3 NO Main | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 45 mm W x 77 mm D x 86 mm H |
Mounting Type | Front and Side | Series/Model | AF12 |
Voltage Rating | 690 V | Amperage Rating | 28 A |
Frequency Rating | 50/60 Hz | HP Rating | 2 hp at 240 VAC, 1 hp 120 VAC (1-Phase), 3 hp at 220/240 VAC, 7.5 hp at 440/480 VAC, 10 hp at 550/600 VAC, 3 hp at 200/208 VAC (3-Phase) |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
Environmental Conditions | -60 to 80 °C Storage Temperature | Standards | IEC 60947-1/60947-4-1 and EN60947-1/60947-4-1, UL 508, CSA C22.2 |
Application | For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads | UPC | 804325538404 |
Packages
1 - UNIT - 1 | 54 - UNIT - 54 |