![entaf1350301170](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131670393.jpg?preset=medium)
3-Pole AF1350-30-11 100-250V 50/60Hz / 100-250V DC Contactor
Description
3 pole, 1350 amp, non-reversing across the line contactor with 100-250V AC/DC coil with 1 NO and 1 NC auxiliary contacts
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Terminal Connection | Screw, Bars |
Dimensions | 438 x 392 x 244 mm | Voltage Rating | 100 - 250 VAC/VDC |
Amperage Rating | 1350 A | Temperature Rating | -25 to 50 °C |
Standards | BV, CB, CCC, CE Certified, RINA, RoHS Compliant | Application | For Controlling Single and Three Phase Motors and Switching Power Circuits |
UPC | 662019081007 |
Packages
1 - UNIT - 1 |