![entaf16300113](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305380600.jpg?preset=medium)
3-Pole AF16-30-01-13 100-250V50/60HZ-DC Contactor
Description
3 pole, 30 amp, non-reversing across the line contactor with 100-250V AC/DC coil and 1 NC auxiliary contacts
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Contact Configuration | 1 NC |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 45 x 86 x 77 mm | Voltage Rating | 100 - 250 VAC/VDC |
Amperage Rating | 30 A | Standards | CB, CCC, CE Certified, cUL Listed, DNV, RINA, RoHS Compliant |
Application | Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads | UPC | 804325538602 |
Packages
1 - UNIT - 1 |