4-Pole 250V AF16-30-10-13 100-250V50/60HZ-DC Contactor
Description
4 pole, 30 amp, non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 100 - 250 VAC/VDC |
Contact Configuration | 4 NO Main | Number of Poles | 4 |
Terminal Connection | Screw | Dimensions | 45 mm W x 77 mm H x 86 mm D |
Mounting Type | Front and Side | Series/Model | AF16 |
Voltage Rating | 690 VAC, 440 VDC | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | HP Rating | 15 hp at 500 - 600 V |
Conductor Size | 10 AWG | Temperature Rating | -25 to 60 °C |
Environmental Conditions | -60 to 80 °C Storage Temperature, 3000 m Altitude | Standards | CB, CCC, CE, DNV, RINA Certified, RoHS Compliant, cUL Listed |
Application | For Controlling Non-Inductive or Slightly Inductive Loads (Resistance Furnaces) | UPC | 804325539036 |
Packages
1 - UNIT - 1 | 54 - UNIT - 54 |